Miller(R) TurboLite(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s)

  • Mfr # MTL-LEP1-62/9FT

  • Zoro # G812316501


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Miller(R) TurboLite(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTL-LEP1-62/9FT
Zoro #
G812316501
UPC #
612230301057
Country of Origin
Mexico

Dimensions

Lifeline Length
9 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Miller(R) TurboLite(TM)
Anchorage End Connection
Rebar Hook
Lifeline Material
Steel
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
SRL Housing Material
Nylon
Anchorage End Connection Type
Rebar Hook
ANSI SRL Class (2021)
Class 2
Other Standards
CSA Z259.2.2-17
Minimum User Weight
130 lb
Anchorage End Connection Material
Steel
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Type
SRL-LE
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
RFID Equipped
No
Sealed
No

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products