Shop HONEYWELL MILLER
See all product information
Create Account
Miller(R) TurboLite(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s)
- Mfr # MTL-LEP1-63/6FT
- Zoro # G712316564
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Miller(R) TurboLite(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-LEP1-63/6FT
- Zoro #
- G712316564
- UPC #
- 612230301064
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Quick-Connect
- Harness End Connection Material
- Aluminum
- Number of Legs
- 1
- Series
- Miller(R) TurboLite(TM)
- Anchorage End Connection
- Rebar Hook
- SRL Housing Material
- Nylon
- Lifeline Material
- Steel
- Visual Load Indicator
- Yes
- Anchoring Location
- Overhead Only
- Minimum Weight Capacity
- 130 lb
- ANSI SRL Type
- SRL-LE
- Other Standards
- CSA Z259.2.2-17
- ANSI Standards Met
- ANSI/ASSP Z359.14-2021
- Minimum User Weight
- 130 lb
- Rescue Method
- Self
- Anchorage End Connection Type
- Carabiner
- Anchorage End Connection Material
- Aluminum
- ANSI SRL Class (2021)
- Class 2
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- RFID Equipped
- No
- Sealed
- No
Dimensions
- Lifeline Length
- 6 ft
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.