Miller(R) TurboLite(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)

  • Mfr # MTL-LEP2-61/9FT

  • Zoro # G712316502


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTL-LEP2-61/9FT
Zoro #
G712316502
UPC #
612230301132
Country of Origin
Mexico

Dimensions

Lifeline Length
9 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
Steel
SRL Housing Material
Nylon
Minimum User Weight
130 lb
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum Weight Capacity
130 lb
Other Standards
CSA Z259.2.2-17
Anchorage End Connection Material
Steel
Rescue Method
Self
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Type
SRL-LE
RFID Equipped
No
Sealed
No

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.