Miller(R) TurboLite(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 2 Leg(s)
Mfr # MTL-LEP2-67/9FT
Zoro # G412316512
product price:Â $601.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MTL-LEP2-67/9FT
Zoro #
G412316512
UPC #
612230301200
Country of Origin
Mexico
Dimensions
Lifeline Length
9 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Miller(R) TurboLite(TM)
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
Lifeline Material
Steel
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
ANSI SRL Type
SRL-LE
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Minimum User Weight
130 lb
Anchorage End Connection Type
Snap Hook
ANSI SRL Class (2021)
Class 2
Rescue Method
Self
Other Standards
CSA Z259.2.2-17
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Sealed
No
RFID Equipped
No
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series Miller(R) TurboLite(TM), ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.