This item is Discontinued.

Miller Molecular Seal Tape, 36" L x 1" W, Nylon MSEALTAPE1-36

Molecular Seal Tape, 36" L x 1" W, Nylon (Discontinued)

  • Mfr # MSEALTAPE1-36
  • Zoro # G2042183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSEALTAPE1-36
Zoro #
G2042183
UPC #
612230233921
Country of Origin
United States

Dimensions

Width
1 in
Fits Shaft Dia.
1 in to 36 in
Length
36 in

Details

Item
Molecular Seal Tape
Installation Method
Tape
I.D. Before Shrinking
1 in to 36 in
Color
Orange
Material
Nylon
For Use With
Tool Lanyards and Tethers
Max. Working Load
3 lb
Tool End Connection
Tape-On
For Tool Type
Hand Tools
Weight Capacity
3 lb
Brand and Series
Honeywell Miller
Attachment Point Style
Tape Wrap

Description

Molecular Seal Tape, Attachment Point Style Tape Wrap, Color Orange, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 1 in, For Tool Type Hand Tools, Material Nylon, Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.