Plate, Aluminum
Mfr # DH-AP-6/
Zoro # G702161822
product price: $536.99
/ea
Free Shipping & Returns
Key Features
For Use With
Miller DuraHoist Portable Fall-arrest Masts & Accessories Only
Includes
Anchor Plate w/tie off
Series
DuraHoist
Lifeline Material
Aluminum
Standards
ANSI, CSA, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-AP-6/
Zoro #
G702161822
UPC #
612230122225
Country of Origin
United States
Details
Item
Plate
For Use With
Miller DuraHoist Portable Fall-arrest Masts & Accessories Only
Includes
Anchor Plate w/tie off
Series
DuraHoist
Lifeline Material
Aluminum
Standards
ANSI, CSA, OSHA
Includes Extension Post
No
Workers per System
1
Weight Capacity
5,000 lb
Brand and Series
Honeywell Miller
Includes Mounting Hardware
Yes
Tensile Strength
5,000 lb
Material
Aluminum
Includes Tie-Off Anchor Point
Yes
Accessory Type
Plate
Confined Space Component
Weld on Permanent Anchor Point
Description
Plate, Accessory Type Plate, Includes Tie-Off Anchor Point Yes, Length Not Applicable, For Use With Miller DuraHoist Portable Fall-arrest Masts & Accessories Only, Confined Space Component Weld on Permanent Anchor Point, Material Aluminum, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.