Portable I-Beam clamping base, Aluminum
Mfr # DH-AP-9/
Zoro # G702595801
product price: $2,986.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
5,000 lb
Series
DuraHoist
Includes Extension Post
No
Includes Mounting Hardware
Yes
Brand and Series
Honeywell Miller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-AP-9/
Zoro #
G702595801
UPC #
612230130121
Country of Origin
United States
Dimensions
Length
10 in
Details
Weight Capacity
5,000 lb
Series
DuraHoist
Includes Extension Post
No
Includes Mounting Hardware
Yes
Brand and Series
Honeywell Miller
Lifeline Material
Aluminum
Tensile Strength
5,000 lb
Standards
ANSI, CSA, OSHA
Workers per System
1
Includes
Flat Quick Mount
Item
Portable I-Beam Clamping Base
Material
Aluminum
For Use With
Portable Fall-Arrest Structures, Safety Systems
Confined Space Component
I Beam Clamping Base
Includes Tie-Off Anchor Point
Yes
Accessory Type
I Beam Clamping Base
Description
Portable I-Beam Clamping Base, Accessory Type I Beam Clamping Base, Includes Tie-Off Anchor Point Yes, Length 10 in, For Use With Portable Fall-Arrest Structures, Safety Systems, Confined Space Component I Beam Clamping Base, Material Aluminum, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.