Zoro Homepage

Positioning Lanyard, 25 ft Length, Web Loop, Nylon, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 198RLS-2-Z7/25FTWH

  • Zoro # G9754631


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
White
Standards
Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements
Harness End Connection
Web Loop
Harness End Connection Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198RLS-2-Z7/25FTWH
Zoro #
G9754631
UPC #
612230194673
Country of Origin
Mexico

Dimensions

Length
25 ft
Strap Width
1"
Length Range
25 ft
Minimum Length
25 ft
Lanyard Cable Diameter
5/8 in
Adjustable Length
No
Rope Diameter
5/8 in

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
White
Standards
Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements
Harness End Connection
Web Loop
Harness End Connection Material
Nylon
Number of Legs
1
Anchorage End Connection
Steel Snap Hook
Harness Hook Gate Opening
3/4"
For Use With
Full Body Harness
Anchorage Hook Gate Opening
3/4"
Visual Load Indicator
No
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
Snap Hook
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Snap Hook
RFID Equipped
No
Lanyard Type
Fixed
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Rope Lifeline Component
Fixed
Lifeline Material
Nylon

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Web Loop, Harness End Connection Material Nylon, Lanyard Cable Diameter 5/8 in, Lanyard Material Nylon, Minimum Length 25 ft, Weight Capacity 310 lb, Color White, Length 25 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.