Zoro Homepage
This item is Discontinued.
Miller Positioning Lanyard, 5 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity 201RS-8-Z7/5FT

Positioning Lanyard, 5 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity (Discontinued)

  • Mfr # 201RS-8-Z7/5FT
  • Zoro # G1804918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201RS-8-Z7/5FT
Zoro #
G1804918
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Cable Dia.
1/2"
Strap Width
1/2"
Adjustable Length
No
Lanyard Cable Diameter
0.5 in
Length Range
5 ft

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Length 5 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.