Zoro Homepage

Anchorage Connector, 6 ft Overall Lg, Steel, Steel/Vinyl, D-Ring, Reusable, D-Ring

  • Mfr # 8187V/6FTV

  • Zoro # G4331056


product price: $89.79
/ea
Sold in multiples of 6 for $538.74
Free Shipping & Returns

Key Features

Standards
ANSI and CSA, OSHA
Length
6 ft
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8187V/6FTV
Zoro #
G4331056
UPC #
612230088354
Country of Origin
Mexico

Dimensions

Length
6 ft
Depth
4 in
Width
3 in
Ring Diameter
3 in
Overall Length
6 ft
Webbing Width
2 in

Details

Item
Anchorage Connector
Standards
ANSI and CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel, Vinyl
Attachment Point
D-Ring
Workers per System
1
Material
Steel
Number of Legs
1
Line Material
Galvanized Steel
Hook Max. Opening
1 in
Locking Harness Connection Hook Type
Carabiner
Includes
Forged Steel Auto-Lock Captive Eye Carabiner, Galvanized Wire Rope, Steel O-Ring
For Use With
Harness As A Retraint Lanyard
Hardware Material
Steel
Locking Anchorage Connection Hook Type
O-Ring
Visual Load Indicator
No
Color
Silver
D-Ring Material
Steel
Wear Pad
No
Pass-Through End
D-Ring
Brand and Series
Honeywell Miller
Anchor Installation
Reusable
Tie-Off Connector
O-Ring
ANSI Standards Met
ANSI
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Anchorage Connector, Includes Forged Steel Auto-Lock Captive Eye Carabiner, Galvanized Wire Rope, Steel O-Ring, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector O-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Steel, Vinyl, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.