Zoro Homepage
This item is Discontinued.
Miller Positioning Lanyard, 7 ft., Brown 7YRLS-Z7/7FTBR

Positioning Lanyard, 7 ft., Brown (Discontinued)

  • Mfr # 7YRLS-Z7/7FTBR
  • Zoro # G9754577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YRLS-Z7/7FTBR
Zoro #
G9754577
UPC #
612230204365
Country of Origin
United States

Dimensions

Length
7 ft.
Strap Width
1"

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Brown
Standards
Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements
Number of Legs
1
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
For Use With
Full Body Harness
Locking Anchorage Connection Hook Type
Snap Hook
Hardware Material
Steel
Harness Hook Gate Opening
3/4"
Visual Load Indicator
No

Description

Positioning Lanyard, Weight Capacity 310 lb, Color Brown, Length 7 ft, Hardware Material Steel, Standards Meets OSHA 1910.66, 1926.502(d), ANSI A10.32, Z359-2007 and CSA Z259.11 Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.