Zoro Homepage

Quick Mount, Steel, 9" L, 3" W

  • Mfr # DH-AP-8/

  • Zoro # G105650312


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Anchor Material
Steel
Overall Length
9 in
Includes
Confined Space Entry, Personnel/Material Handling, Positioning, Rescue
Brand and Series
Miller DuraHoist
Series
DH-AP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AP-8/
Zoro #
G105650312
UPC #
612230122270
Country of Origin
United States

Dimensions

Overall Length
9 in
Width
3 in

Details

Anchor Material
Steel
Includes
Confined Space Entry, Personnel/Material Handling, Positioning, Rescue
Brand and Series
Miller DuraHoist
Series
DH-AP
Item
Quick Mount
Standards
ANSI, CSA, OSHA
ANSI Standards Met
ANSI
Other Standards
CSA
OSHA Standards Met
OSHA

Description

Quick Mount, Anchor Material Steel, Overall Length 9 in, Width 3 in, ANSI Standards Met ANSI, ASTM Standards Met ASTM B633-85, OSHA Standards Met OSHA, Other Standards CSA, Series DH-AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.