Rebar Hook Anchor, 18 in Length, 400 lb Weigth Capacity, Polyester Webbing Anchor, Fixed D-Ring
Mfr # 480-Z7/19INGN
Zoro # G0635139
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI, CSA
Length
18 in
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester Webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-Z7/19INGN
Zoro #
G0635139
UPC #
612230153847
Country of Origin
Mexico
Dimensions
Length
18 in
Width
1 3/4 in
Ring Diameter
4 in
Details
Item
Rebar Hook Anchor
Standards
OSHA, ANSI, CSA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester Webbing
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Polyester
Installation
Temporary
D-Ring Material
Steel
Mounting Orientation
Vertical
Brand and Series
Honeywell Miller
Anchor Performance
General Purpose
Includes Mounting Hardware
No
Anchor Installation
Reusable
Visual Load Indicator
No
Series
Miller
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Description
Rebar Hook Anchor, Length 18 in, Workers per System 1, Depth Not Applicable, Attachment Point Fixed D-Ring, Anchor Material Polyester Webbing, Anchor Installation Reusable, Mounting Orientation Vertical, ANSI Standards Met ANSI, Other Standards CSA, Weight Capacity 400 lb, OSHA Standards Met OSHA, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Type Hook, Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.