This item is Discontinued.

Miller Rescue and Descent System, 400 ft, 300 lb Capacity 70-400/400FT

Rescue and Descent System, 400 ft, 300 lb Capacity (Discontinued)

  • Mfr # 70-400/400FT
  • Zoro # G4750837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-400/400FT
Zoro #
G4750837
UPC #
612230067281
Country of Origin
United States

Dimensions

Length
400 ft
Max. Working Length
100 ft
Overall Length
400 ft
Maximum Working Length
100 ft

Details

Item
Rescue and Descent System
Weight Capacity
300 lb
Hardware Material
Aluminum
For Use With
Mfr. No. 6004NS/YL Positioning Chair
Tensile Strength
5600
Includes
(2) Carabiners, Carrying Bag, Pulley, Rope, Rope Control Handle
Standards
ANSI Z359-2007, OSHA, CSA
Anchorage Hook Gate Opening
1 in
Line Material
Kernmantle
Material
Aluminum, Stainless Steel, Plated Steel and 3/8" Kernmantle Rope
Color
Silver
Carabiner Material
Steel
Descent Type
Vertical
Rescue System Component
Rescue System
Storage Type
Bag
No. of Carabiners Included
2
Anchorage End Connection
Carabiner
Operation Mode
Manual
Workers per System
1
Kit Features
Anti-Reversing Lock
Rescue Mode
Lower, Raise
Harness End Connection
Carabiner
Rescue Method
Assisted
Brand and Series
Honeywell Miller
Includes Rescue Pole
No
Number of Carabiners Included
2

Description

Rescue and Descent System, Color Silver, Weight Capacity 300 lb, Standards ANSI Z359-2007, CSA, OSHA, Workers per System 1, Maximum Working Length 100 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, Carrying Bag, Pulley, Rope, Rope Control Handle, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Carabiner Material Steel, Descent Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.