This item is Discontinued.

Miller Rescue Self Retracting Lifeline, 100 ft., 310 lb. Weight Capacity, Red MR100GB-Z7/100FT

Rescue Self Retracting Lifeline, 100 ft., 310 lb. Weight Capacity, Red (Discontinued)

  • Mfr # MR100GB-Z7/100FT
  • Zoro # G0619459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR100GB-Z7/100FT
Zoro #
G0619459
UPC #
612230153083
Country of Origin
United States

Dimensions

Length
100 ft.
Cable Dia.
3/16"
Tagline Length
100 ft.
Lifeline Length
100 ft.
Lifeline Diameter
3/16"

Details

Item
Rescue Self Retracting Lifeline
Weight Capacity
310 lb.
Series
MightEvac
Tensile Strength
3000 lb.
Harness Connection
Steel Swivel Snap Hook
Anchorage End Connection
Steel Snap Hook
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Anchoring Location
Overhead Only
Number of Legs
1
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
1"
Color
Red
Line Material
Galvanized steel
SRL Item
Integrated Rescue Self-Retracting Lifeline
SRL Housing Material
Aluminum, Steel
Rescue Method
Assisted
ANSI SRL Type
SRL-R
RFID Equipped
Yes
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
Brand and Series
Honeywell Miller MightEvac
Sealed
No
Anchorage End Connection Type
Mounting Bracket
Rescue Mode
Lower, Raise
Lifeline Material
Galvanized Steel Cable
Harness End Connection
Swivel Snap Hook
Replaceable Lifeline
No
Harness End Connection Material
Steel
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.2.2

Description

Self-Retracting Lifeline, Tagline Length 100 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Mounting Bracket, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac, ANSI Standards Met ANSI A10.32, ANSI Z359-2007, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.