Restraint Kit, Steel, Carabiner

  • Mfr # 3012-4016-001

  • Zoro # G412845616


product price: $596.13
/ea
Free Shipping & Returns

Key Features

Color
Black, Green, White
Harness End Connection
Carabiner
Hardware Material
Steel
Length
8 ft
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-4016-001
Zoro #
G412845616
UPC #
612230304812
Country of Origin
Mexico

Dimensions

Length
8 ft
Minimum Length
8 ft
Lanyard Cable Diameter
0.375 in
Adjustable Length
Yes

Details

Item
Restraint Kit
Color
Black, Green, White
Harness End Connection
Carabiner
Hardware Material
Steel
Weight Capacity
310 lb
Harness End Connection Material
Steel
Features
Readily Accessible Adjustment Points, Easy Body Positioning, Easy to Set-Up
Anchorage End Connection Material
Steel
Lanyard Material
Nylon, Polyester
OSHA Standards Met
OSHA 1910, OSHA 1926 (subpart M)
RFID Equipped
No
Anchorage End Connection Type
Carabiner

Description

Restraint Kit, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lanyard Cable Diameter 0.375 in, Lanyard Material Nylon, Polyester, Minimum Length 8 ft, Weight Capacity 310 lb, Color Black, Green, White, Length 8 ft, ANSI Standards Met Not Applicable, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910, OSHA 1926 (subpart M), Other Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.