Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR50GC/50FT
Zoro #
G8537191
UPC #
612230064990
Country of Origin
United States
Dimensions
Tripod Height
7 ft
Base Radius Range
70 in
SRL Cable Length
50 ft
SRL Cable Dia.
3/16 in
Details
Winch Cable Material
Galvanized Steel
Winch Cable Tensile Strength
5000 lb
Includes
Mfr. No. MR50GB/50FT, Mfr. No. 51/7FT, Carabiner and Pulley
SRL Cable Material
Galvanized Steel
SRL Cable Tensile Strength
5000 lb
Tripod Material
Aluminum
Standards
OSHA, ANSI & CSA
Item
Confined Space Entry System, 3 Way
Winch Max. Working Load
350 lb
SRL Max. Working Load
350 lb
Description
Confined Space Entry System, 3 Way, Base Radius Range 70 in, Includes Mfr. No. MR50GB/50FT, Mfr. No. 51/7FT, Carabiner and Pulley, SRL Cable Dia. 3/16 in, SRL Cable Length 50 ft, SRL Cable Material Galvanized Steel, SRL Cable Tensile Strength 5000 lb, Standards OSHA, ANSI & CSA, Tripod Material Aluminum, Winch Cable Material Galvanized Steel, Winch Cable Tensile Strength 5000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.