Revolution Full Body Harness, 2XL/3XL, 400 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # RKNAR-QC-BDP/3XLBK
  • Zoro # G3555025
product price: 
$
1,196.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKNAR-QC-BDP/3XLBK
Zoro #
G3555025
UPC #
612230146351
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution
Includes Padding
Yes
Padding Location
Back, Waist
Harness Color
Black
Webbing Coating
Uncoated
Torso Adjustment
Cam
RFID Equipped
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
With Belt
Yes
Brand and Series
Honeywell Miller Revolution(R)
Features
10,000 lb Tensile Strength Webbing, All Miller Revolution Arc-Rated Harnesses have Bright Red Binding on every Pad, Cam Buckles provide Two-Finger Adjustment, Fire Retardant (FR) Properties, Kevlar Web Loop on the Back Pad allows for a "Metal-Less" Connection when used with a Kevlar Shock-Absorbing Lanyard with a Choke-Off Loop, Kevlar/Nomex Miller DualTech Webbing, Leather Insulators under all Metal Hardware, Webbing offers the Durability and FR Properties of Kevlar on the Outer Side
Webbing Materials
Kevlar(R)/Nomex(R)
OSHA Standards Met
OSHA
Specialty Working Conditions
Arc Flash
Safety Features
Belt
ANSI Standards Met
ANSI
Other Standards
CSA
Industry
General Industry
Gender
Unisex

Dimensions

Color and Size
Black - 2XL/3XL
Harness Size
2XL, 3XL
Fits Chest Size
10,000 lb Tensile Strength Webbing, All Miller Revolution Arc-Rated Harnesses have Bright Red Binding on every Pad, Cam Buckles provide Two-Finger Adjustment, Fire Retardant (FR) Properties, Kevlar Web Loop on the Back Pad allows for a "Metal-Less" Connection when used with a Kevlar Shock-Absorbing Lanyard with a Choke-Off Loop, Kevlar/Nomex Miller DualTech Webbing, Leather Insulators under all Metal Hardware, Webbing offers the Durability and FR Properties of Kevlar on the Outer Side

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.