Revolution(R) Arc-Flash Rated Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # RKNAR-QC/S/MBK

  • Zoro # G0615660


product price:  $998.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKNAR-QC/S/MBK
Zoro #
G0615660
UPC #
612230147839
Country of Origin
United States

Dimensions

Color and Size
Black - S/M

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Features
Kevlar(R)/Nomex (R) Miller DualTech (TM) webbing - patent-pending 10,000 lb. tensile strength webbing is engineered with permanent fire retardant (FR) properties. The webbing offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort. The webbing assures arc protection and durability that eclipses any nylon webbing.; PivotLink(TM) design allows unmatched freedom of motion and comfort, while the unique Cam Buckles provide easy two-finger adjustment; Leather insulators under all metal hardware offer additional protection for the worker; The Kevlar web loop on the back pad allows for a "metal-less" connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop; All Miller Revolution Arc-Rated Harnesses have bright red binding on every pad, making them easily identifiable as an arc-rated product
Harness D-Ring Material
Steel
Hardware Material
Steel
Padding Location
Back
Webbing Coating
Uncoated
RFID Equipped
Yes
Torso Adjustment
Cam
Harness Color
Black
With Belt
No
Safety Features
Rescue Loop
Other Standards
CSA
OSHA Standards Met
OSHA
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI
Industry
General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.