Shop HONEYWELL MILLER

Revolution(R) Full Body Harness for Hot Work, 2XL/3XL, 400 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # RKN-QC/XXL/XXXLBK

  • Zoro # G0615721


product price:  $705.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKN-QC/XXL/XXXLBK
Zoro #
G0615721
UPC #
612230129521
Country of Origin
Mexico

Dimensions

Color and Size
Black - 2XL/3XL

Details

Item
Full Body Harness for Hot Work
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Cam Buckles Allow Simultaneous Adjustment of Shoulder Straps, ErgoArmor Back Shield, Integrated Accessory System, Integrated Pack Encapsulates Labels Minimizing Damage and Loss, Modular Attachment design Provides Connection Points for Belts, Tools, Accessories and Suspension Loops, PivotLink Connection, Rotary Design, Self-Contained Label Pack, Semi-Flexible Back Shield minimizes Impact from Snap Hooks and Self-Retracting Lifelines, Web Finials Clip-on Design Organizes Webbing after Proper Adjustment
Webbing Coating
Uncoated
Harness Color
Black
RFID Equipped
Yes
With Belt
No
Padding Location
Back
Torso Adjustment
Cam
ANSI Standards Met
ANSI A10.32, ANSI Z359.11
Industry
General Industry
Specialty Working Conditions
Hot Work
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502(d)
Other Standards
CSA Z259.10

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products