Shop HONEYWELL MILLER
See all product information
Create Account
Roof Anchor, 20 1/2 in Length, 420 lb Weigth Capacity, Steel Anchor, 6,000 lb Tensile Strength
- Mfr # RA25-1/
- Zoro # G2771522
product price:Â
$
78.35
/ea
Key Features
Standards
OSHA 1926.502
Length
20 1/2 in
Weight Capacity
420 lb
Tensile Strength
6,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA25-1/
- Zoro #
- G2771522
- UPC #
- 612230234386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 20 1/2 in
- Depth
- 3/4 in
- Width
- 3 in
Description
Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Length 20 1/2 in, Workers per System 1, Number of Clamps 12, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Peak, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 420 lb, Width 3 in, Anchor Base Attachment Style Fixed Peak, OSHA Standards Met OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 6,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.