Shop MILLER
See all product information
Create Account
Roof Anchor, 18 in Length, 310 lb Weigth Capacity, Aluminum, Stainless Steel Anchor, Fixed D-Ring
Mfr # X10010
Zoro # G4402097
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI A10.32 and Z359.1-2007
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10010
- Zoro #
- G4402097
- UPC #
- 612230183974
- Country of Origin
- United States
- Item
- Roof Anchor
- Standards
- OSHA, ANSI A10.32 and Z359.1-2007
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Aluminum, Stainless Steel
- Attachment Point
- Fixed D-Ring
- Workers per System
- 1
- Material
- Stainless Steel/Aluminum
- Includes
- Rivet Kit with Sealing Washers and Mastic Tape
- Attaches To
- Metal Sheathing Roof
- D-Ring Material
- Stainless Steel
- For Surface Material
- Metal
- For Roof Orientation
- Flat
- Includes Mounting Hardware
- Yes
- Brand and Series
- Honeywell Miller Fusion
- Hinged
- No
- Anchor Installation
- Permanent
- Series
- Fusion
- Fits Standing Seams
- Yes
- ANSI Standards Met
- ANSI A10.32-2004, ANSI Z359.1
- OSHA Standards Met
- OSHA
Description
Roof Anchor, Anchor Material Aluminum, Stainless Steel, D-Ring Material Stainless Steel, Length 18 in, Workers per System 1, Attachment Point Fixed D-Ring, For Roof Orientation Flat, Mounting Type Clamp-On, Weight Capacity 310 lb, Width 15 1/4 in, ANSI Standards Met ANSI A10.32-2004, ANSI Z359.1, OSHA Standards Met OSHA, Anchor Installation Permanent, Fits Standing Seams Yes, Hinged No, Includes Mounting Hardware Yes, Series Fusion, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.