Cross-Arm Strap with D-ring
- Mfr # T7314/6FTAF
- Zoro # G224206643
product price:Â
$
63.19
/ea
Key Features
Length
6 ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7314/6FTAF
- Zoro #
- G224206643
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
Dimensions
- Length
- 6 ft
Description
Made from high-quality materials including polyester webbing, ensuring long-lasting use even in tough conditions, Length provides flexibility for a wide range of applications while maintaining secure connections, Adjustable design allows for a snug fit on various cross-arms, enhancing versatility in different environments, Easy attachment that integrates seamlessly with Miller harnesses and lanyards for quick and secure setup, Lightweight design promotes ease of handling and comfort during extended use, Meets OSHA and ANSI safety standards, ensuring reliable performance in fall protection systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.