Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL
Mfr # H13110022
Zoro # G3940243
product price: $59.99
/eaKey Features
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H13110022
Zoro #
G3940243
UPC #
612230241438
Country of Origin
China
Dimensions
Color and Size
Yellow - L/XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.