This item is Discontinued.

Miller Duraseal Self-Retracting Lifeline, 100 ft. Length, Carabiner, Steel, 1 Leg(s) SSRL100G1

Duraseal Self-Retracting Lifeline, 100 ft. Length, Carabiner, Steel, 1 Leg(s) (Discontinued)

  • Mfr # SSRL100G1
  • Zoro # G4823309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRL100G1
Zoro #
G4823309
UPC #
612230227708
Country of Origin
United States

Dimensions

Length
100 ft.
SRL Length
100 ft.
Cable Dia.
3/16"
Strap Width
3/16"
Lifeline Diameter
3/16"
Lifeline Length
100 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Duraseal
Anchorage End Connection
Steel Snap Hook
Locking Anchorage Connection Hook Type
Carabiner
Line Material
Galvanized Steel
Housing Material
Aluminum
Harness Hook Type
Steel Swivel Snap Hook
SRL Housing Material
Aluminum
Harness Hook Gate Opening
3/4"
Max. Working Load
420 lb.
Locking Harness Connection Hook Type
Steel Swivel Snap Hook
Tensile Strength
3000 lb.
Fall Braking System
Frictional and Pawls
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
1"
Anchorage Hook Type
Steel Carabiner
SRL Weight
59.7 lb.
Braking System
Frictional and Pawls
Sealed
Yes
Lifeline Material
Steel
ANSI SRL Class
Class B
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
Replaceable Lifeline
Yes
RFID Equipped
Yes
ANSI SRL Type
SRL
Anchorage End Connection Material
Steel
Minimum User Weight
130 lb
Other Standards
CSA Z259.2.2, IEC 60529, ISO 20653
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.