This item is Discontinued.

Miller Self Retracting Lifeline, 30 ft., Gold TR30-Z7/30FT

Self Retracting Lifeline, 30 ft., Gold (Discontinued)

  • Mfr # TR30-Z7/30FT
  • Zoro # G1402829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR30-Z7/30FT
Zoro #
G1402829
UPC #
612230170707
Country of Origin
United States

Dimensions

Length
30 ft.
Cable Dia.
3/16"
SRL Length
30 ft.
Strap Width
3/16"
Tagline Length
30 ft.
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Gold
Standards
ANSI A10.32-2004, ANSI 359.1, OSHA 1926.502, CSA Z259.2.2-98 TYPE II
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Titan(TM)
Anchorage End Connection
Steel Snap Hook
SRL Weight
13 lb.
Housing Material
Glass Filled Polypropylene
Anchorage Hook Type
Steel Carabiner
SRL Housing Material
Thermoplastic
Harness Hook Type
Steel Swivel Snap Hook
Tensile Strength
3000 lb.
Max. Working Load
310 lb.
Anchorage Hook Gate Opening
1"
Locking Harness Connection Hook Type
Locking Snap Hook
Locking Anchorage Connection Hook Type
Carabiner
Braking System
Internal Locking Pawls
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Fall Braking System
Internal Locking Pawls
Replaceable Lifeline
No
Lifeline Material
Galvanized Steel Cable
RFID Equipped
Yes
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Anchoring Location
Overhead Only
Sealed
No
Other Standards
CSA
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI

Description

Miller Titanâ„¢ Self-Retracting Lifelines (SRLs) are ideal for a full-range of applications including construction and general maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.