This item is Discontinued.

Miller Self Retracting Lifeline, 50 ft., Gold TR50-Z7/50FT

Self Retracting Lifeline, 50 ft., Gold (Discontinued)

  • Mfr # TR50-Z7/50FT
  • Zoro # G1402838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50-Z7/50FT
Zoro #
G1402838
UPC #
612230184308
Country of Origin
United States

Dimensions

Length
50 ft.
SRL Length
50 ft.
Strap Width
3/16"
Cable Dia.
3/16"
Tagline Length
50 ft.
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Gold
Standards
ANSI A10.32-2004, ANSI 359.1, OSHA 1926.502, CSA Z259.2.2-98 TYPE II
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Titan(TM)
Anchorage End Connection
Steel Snap Hook
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
Carabiner
Anchorage Hook Type
Steel Carabiner
Tensile Strength
3000 lb.
Braking System
Internal Locking Pawls
Harness Hook Type
Steel Swivel Snap Hook
Fall Braking System
Internal Locking Pawls
Max. Working Load
310 lb.
SRL Weight
18 lb.
Anchorage Hook Gate Opening
1"
SRL Housing Material
Thermoplastic
Housing Material
Glass Filled Polypropylene
Locking Harness Connection Hook Type
Locking Snap Hook
Anchorage End Connection Type
Snap Hook
Lifeline Material
Galvanized Steel Cable
Replaceable Lifeline
No
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
RFID Equipped
Yes
Sealed
No
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI

Description

Miller Titanâ„¢ Self-Retracting Lifelines (SRLs) are ideal for a full-range of applications including construction and general maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.