Zoro Homepage
This item is Discontinued.
Miller Self-Retracting Lifeline, 50 ft., Yellow TR50/50FT

Self-Retracting Lifeline, 50 ft., Yellow (Discontinued)

  • Mfr # TR50/50FT
  • Zoro # G1493861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50/50FT
Zoro #
G1493861
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft.
Cable Dia.
3/16"
SRL Length
50 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI, CSA, OSHA
Number of Legs
1
Type
Self-Retracting
Harness Hook Type
Steel Swivel Snap Hook
Locking Anchorage Connection Hook Type
Drop Forged Steel Carabiner
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Drop Forged Steel Swivelling Snap Hook
Visual Load Indicator
Yes
Includes
T17D-1 Carabiner
For Use With
Full-Body Harness
Housing Material
Polypropylene
Tensile Strength
3600 lb.
SRL Housing Material
Polypropylene
Anchorage Hook Type
Steel Carabiner

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.