This item is Discontinued.

Miller Standard Self Retracting Lifeline, 6 ft. Length, Quick Connect, Aluminum, 2 Leg(s) MFLAF2-11/6FT

Standard Self Retracting Lifeline, 6 ft. Length, Quick Connect, Aluminum, 2 Leg(s) (Discontinued)

  • Mfr # MFLAF2-11/6FT
  • Zoro # G5524435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLAF2-11/6FT
Zoro #
G5524435
UPC #
612230239749
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Length
6 ft
Lifeline Width
1"
Tagline Length
No Tagline

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black/Yellow
Standards
ANSI Z359.14, ASTM F887
Harness End Connection
Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Standard
Anchorage End Connection
Snap Hook
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Anchorage End Connection Material
Aluminum
RFID Equipped
Yes
Anchoring Location
Overhead or Foot Level
Replaceable Lifeline
No
Minimum Weight Capacity
90 lb.
Sealed
No
Anchorage End Connection Type
Snap Hook
Lifeline Material
Kevlar(R)/Nomex(R) Webbing
Weight Capacity - Leading Edge Application
400 lb.
ANSI Standards Met
ANSI Z359.14-2014
Minimum User Weight
90 lb
ANSI SRL Type
SRL-P
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length No Tagline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.