This item is Discontinued.

Miller Self Retracting Lifeline, 65 ft., Red MP65SS-Z7/65FT

Self Retracting Lifeline, 65 ft., Red (Discontinued)

  • Mfr # MP65SS-Z7/65FT
  • Zoro # G9754543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP65SS-Z7/65FT
Zoro #
G9754543
UPC #
612230156657
Country of Origin
United States

Dimensions

Length
65 ft.
Strap Width
3/16"
Cable Dia.
3/16"
SRL Length
65 ft.
Tagline Length
65 ft.
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Falcon
Anchorage End Connection
Steel Snap Hook
Anchorage Hook Gate Opening
1"
Locking Anchorage Connection Hook Type
Twist Lock Carabiner with Swivelling Shackle
Visual Load Indicator
Yes
Anchorage Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
Swiveling Snap Hook
Harness Hook Gate Opening
3/4"
Max. Working Load
310 lb.
SRL Weight
17.1 lb.
Harness Hook Type
Steel Swivel Snap Hook
Fall Braking System
Frictional and Pawls
Housing Material
High-Impact Nylon
SRL Housing Material
Nylon
Tensile Strength
3000 lb.
Replaceable Lifeline
No
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes
Sealed
No
Anchorage End Connection Material
Steel
Lifeline Material
Galvanized Steel Cable
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
Other Standards
CSA Z259.2.2
OSHA Standards Met
OSHA 1926.502
Minimum User Weight
130 lb
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359.14

Description

Self-Retracting Lifeline, Tagline Length 65 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 65 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Falcon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.