Zoro Homepage
This item is Discontinued.
Miller 8327 Self-Retracting Lifeline, 8 ft. Length, 1 Leg(s), 310 lb. Weight Capacity 8327/8FTYL

8327 Self-Retracting Lifeline, 8 ft. Length, 1 Leg(s), 310 lb. Weight Capacity (Discontinued)

  • Mfr # 8327/8FTYL
  • Zoro # G1919528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8327/8FTYL
Zoro #
G1919528
UPC #
612230051976
Country of Origin
United States

Dimensions

Length
8 ft.
SRL Length
8 ft.
Strap Width
1-3/4"
Cable Dia.
1-3/4"

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Series 8327, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.