Self-Retracting Lifeline

  • Mfr # MME-OGC1-02/130FT

  • Zoro # G323356348


product price:  $4,888.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MME-OGC1-02/130FT
Zoro #
G323356348
UPC #
612230301606
Country of Origin
Mexico

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-R, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 64 lb, Series MIGHTEVAC+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.