This item is Discontinued.

Miller Self Retracting Lifeline, 130 ft., Red SSRL130G1

Self Retracting Lifeline, 130 ft., Red (Discontinued)

  • Mfr # SSRL130G1
  • Zoro # G4823281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRL130G1
Zoro #
G4823281
UPC #
612230227746
Country of Origin
United States

Dimensions

Length
130 ft.
SRL Length
130 ft.
Strap Width
3/16"
Cable Dia.
3/16"
Lifeline Diameter
3/16"

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98, IEC 60529 IP68, ISO 20653 IP69K
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Duraseal
Anchorage End Connection
Steel Snap Hook
Anchorage Hook Gate Opening
1"
Tensile Strength
3000 lb.
SRL Weight
61.7 lb.
Harness Hook Type
Steel Swivel Snap Hook
Braking System
Frictional and Pawls
SRL Housing Material
Aluminum
Locking Anchorage Connection Hook Type
Carabiner
Housing Material
Aluminum
Locking Harness Connection Hook Type
Steel Swivel Snap Hook
Fall Braking System
Frictional and Pawls
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Max. Working Load
420 lb.
Anchorage Hook Type
Steel Carabiner
Sealed
Yes
RFID Equipped
Yes
Lifeline Material
Galvanized Steel Cable
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
Replaceable Lifeline
Yes
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
Anchorage End Connection Material
Steel
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.2.2, IEC 60529, ISO 20653
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 130 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Duraseal, ANSI Standards Met ANSI A10.32, ANSI Z359.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.