Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Adjustable Beam Anchor, Aluminum/Bronze

  • Mfr # 8816-14/

  • Zoro # G208639146


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Material
Aluminum, Bronze
Color
Silver
Anchor Material
Aluminum | Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8816-14/
Zoro #
G208639146
UPC #
612230119980
Country of Origin
United States

Dimensions

Length
14 in

Details

Item
D-Ring
Material
Aluminum, Bronze
Color
Silver
Anchor Material
Aluminum | Bronze

Description

Adjustable beam anchor connects horizontally to a wide range of I and H beam flanges. The adjustable beam anchor slides smoothly the beam to provide the worker with effortless range of motion. It connects horizontally to a wide range of beam flanges from 3 inches 76 mm to 24 inches 610 mm wide and up to 2-1/2 inches 64 mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.