Shadow Beam Anchor, 12 in Length, 310 lb Weight Capacity

  • Mfr # 8814-12/

  • Zoro # G0619897


product price: $587.71
/ea
Free Shipping & Returns

Key Features

Series
Shadow
Weight Capacity
310 lb
Standards
OSHA, ANSI, CSA
Installation
Reusable
Tensile Strength
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8814-12/
Zoro #
G0619897
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Depth
12 in
For Max. Flange Width
24 in
For Min. Flange Width
3 in
For Flange Width Range
3 in to 24 in
For Minimum Flange Width
3 in
Ring Diameter
2 in
For Maximum Flange Width
24 in

Details

Item
Beam Anchor
Series
Shadow
Weight Capacity
310 lb
Standards
OSHA, ANSI, CSA
Installation
Reusable
Tensile Strength
500 lb
Visual Load Indicator
No
D-Ring Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Sliding Mechanism
Aluminum Clamps
Adjustment Style
Detent Pin
Replaceable Wear Pad
No
Workers per System
1
Beam Clamp Style
Sliding
Anchor Performance
General Purpose
Anchor Material
Aluminum, Stainless Steel
Includes Mounting Hardware
No
Mounting Orientation
Horizontal
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA

Description

Beam Anchor, Length 12 in, Workers per System 1, Depth 12 in, Attachment Point Fixed D-Ring, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Sliding, ANSI Standards Met ANSI, Other Standards CSA, For Maximum Flange Width 24 in, For Minimum Flange Width 3 in, Weight Capacity 310 lb, OSHA Standards Met OSHA, Adjustment Style Detent Pin, D-Ring Material Aluminum, Stainless Steel, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.