This item is Discontinued.

Miller SofStop(TM) Shock Absorbing Lanyard, 4 ft. Length, 1 Leg(s), 310 lb. Weight Capacity 913WLS-Z7/4FTYL

SofStop(TM) Shock Absorbing Lanyard, 4 ft. Length, 1 Leg(s), 310 lb. Weight Capacity (Discontinued)

  • Mfr # 913WLS-Z7/4FTYL
  • Zoro # G1193453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913WLS-Z7/4FTYL
Zoro #
G1193453
UPC #
612230212131
Country of Origin
United States

Dimensions

Length
4 ft.
Cable Dia.
3/4"
Strap Width
1-3/4"
Extended Fall Length
4 ft.
Max. Working Length
3 ft
Maximum Working Length
3 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI, CSA, OSHA
Number of Legs
1
Series
SofStop(TM)
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Anchorage Hook Gate Opening
3/4"
Harness Hook Type
Snap Hook
Anchorage Hook Type
Rebar Hook
Shock Absorbing Lanyard Type
Stretchable
Visual Load Indicator
No
Max. Working Load
310 lb.
Hardware Material
Steel
For Use With
Full Body Harness
Number of Rescue Rings
0
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator No, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 3 ft, Series SofStop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.