Manyard(TM) II Shock Absorbing Lanyard, 5 ft. Length, Snap Hook, Steel, 1 Leg(s) (Discontinued)
- Mfr # 216M-Z7/5FTGN
- Zoro # G1804857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
216M-Z7/5FTGN
Zoro #
G1804857
UPC #
612230225810
Country of Origin
United States
Dimensions
Length
5 ft.
Extended Fall Length
9 ft. 6"
Cable Dia.
2"
Strap Width
1-3/4"
Harness Connection Gate Opening Size
3/4"
Adjustable Length
No
Max. Working Length
5 ft.
Maximum Working Length
5 ft
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 5 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.