Manyard(TM) II Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s)

  • Mfr # 216M-Z7/6FTGN

  • Zoro # G0480518


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216M-Z7/6FTGN
Zoro #
G0480518
UPC #
612230152420
Country of Origin
Mexico

Dimensions

Length
6 ft.
Cable Dia.
1-3/4"
Strap Width
1-3/4"
Extended Fall Length
4 ft.
Adjustable Length
No
Max. Working Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Maximum Extended Fall Length
6 ft
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Manyard(TM) II
Anchorage End Connection
Steel Snap Hook
Locking Anchorage Connection Hook Type
Snap
Includes
Instruction Manual
Harness Hook Type
Snap Hook
Visual Load Indicator
Yes
Shock Absorbing Lanyard Type
Stretchable
Anchorage Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Hardware Material
Steel
Max. Working Load
310 lb.
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Material
Steel
RFID Equipped
No
Shock Absorbing Type
Tubular Webbing
Includes Rescue Ring
No
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.