Miller Shock Absorbing Lanyard, 6 ft. Length, Web Loop, Polyester, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 233MORS-Z7/6FTGN

  • Zoro # G1398568


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Web Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233MORS-Z7/6FTGN
Zoro #
G1398568
UPC #
612230152468
Country of Origin
Mexico

Dimensions

Length
6 ft.
Cable Dia.
1-3/4"
Extended Fall Length
4 ft.
Strap Width
1-3/4"
Adjustable Length
No
Max. Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Web Loop
Harness End Connection Material
Polyester
Number of Legs
1
Series
Miller
Anchorage End Connection
2-1/2 in Steel Rebar Hook
Harness Hook Type
Snap Hook
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Rebar
Locking Harness Connection Hook Type
Snap
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
Anchorage Hook Gate Opening
1-3/4"
Shock Absorbing Lanyard Type
Stretchable
Includes
Instruction Manual
For Use With
Full Body Harness
Harness Hook Gate Opening
3/4"
Anchorage Hook Type
Rebar Hook
Max. Working Load
310 lb.
Includes Rescue Ring
No
Anchorage End Connection Type
Rebar Hook
Shock-Absorbing Lanyard Material
Polyester
Shock Absorbing Type
Tubular Webbing
RFID Equipped
No
Anchorage End Connection Material
Steel
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.