Titan(TM) Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # T6111TB-Z7/6FTAF

  • Zoro # G1404140


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Orange
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6111TB-Z7/6FTAF
Zoro #
G1404140
UPC #
612230153687
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Cable Dia.
1"
Extended Fall Length
4 ft.
Adjustable Length
No
Max. Working Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Maximum Extended Fall Length
6 ft
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Orange
Standards
ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Titan(TM)
Anchorage End Connection
Steel Carabiner
Hardware Material
Steel
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Harness Hook Type
Snap Hook
For Use With
Full Body Harness
Shock Absorbing Lanyard Type
Stretchable, Tie Back
Max. Working Load
310 lb.
Anchorage Hook Type
Snap Hook
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
Snap
Locking Harness Connection Hook Type
Snap
Includes
Instruction Manual
Tensile Strength
5000 lb.
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
No
Anchorage End Connection Material
Steel
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Orange, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Carabiner, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.