Zoro Homepage

Skygrip 30Ft Hll I-Beam

  • Mfr # SGS18/30FT

  • Zoro # G202017001


product price: $2,146.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft
Includes
Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle
Hardware Material
Steel
For Max. Flange Thickness
2 1/4 in
Lifeline Installation
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS18/30FT
Zoro #
G202017001
UPC #
612230157616
Country of Origin
United States

Dimensions

Length
30 ft
For Max. Flange Thickness
2 1/4 in
For Min. Flange Width
18 in
For Max. Flange Width
4 in
For Flange Width Range
4 in to 18 in
For Maximum Flange Width
4 in
For Maximum Flange Thickness
2 1/4 in
For Minimum Flange Width
18 in

Details

Item
System 30 ft for 2 Workers
Includes
Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle
Hardware Material
Steel
Lifeline Installation
Reusable
Includes Mounting Hardware
Yes
Retractable
No
Attaches To
Steel
Workers per System
2
Includes Tie-Off Adapters
No
Compatible Attachment Points
Steel

Description

System 30 ft for 2 Workers, Lifeline Installation Reusable, For Minimum Flange Width 18 in, Workers per System 2, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle, For Maximum Flange Width 4 in, For Maximum Flange Thickness 2 1/4 in, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.