Sleeve Cap, SS
Mfr # DH-10ZP/
Zoro # G102582784
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Brand and Series
Miller DuraHoist
Ring Dia.
4 in
Anchor Material
Stainless Steel
For Use With
Sleeve Mounts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-10ZP/
Zoro #
G102582784
UPC #
612230121945
Country of Origin
United States
Dimensions
Ring Dia.
4 in
Details
Item
Screw Cap
Material
Stainless Steel
Brand and Series
Miller DuraHoist
Anchor Material
Stainless Steel
For Use With
Sleeve Mounts
Confined Space Component
Sleeve Cap
Includes Tie-Off Anchor Point
Yes
Accessory Type
Sleeve Cap
Series
DuraHoist
Finish
Zinc Plated
Description
Sleeve Cap, Accessory Type Sleeve Cap, Includes Tie-Off Anchor Point Yes, Length Not Applicable, For Use With Sleeve Mounts, Confined Space Component Sleeve Cap, Material Stainless Steel, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.