Zoro Homepage

Sleeve Extension, Steel

  • Mfr # DH-13/

  • Zoro # G002595907


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Standards
ANSI, CSA, OSHA
Anchor Installation
Reusable
Color
Yellow
Includes D-Ring Tie-Off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-13/
Zoro #
G002595907
UPC #
612230122034
Country of Origin
United States

Dimensions

Extension Height
2 ft
Overall Height
24 in
Length
2 ft

Details

Item
Sleeve extension
Finish
Zinc Plated
Standards
ANSI, CSA, OSHA
Anchor Installation
Reusable
Color
Yellow
Includes D-Ring Tie-Off
No
Weight Capacity
450 lb
Base Material
Steel
Anchor Material
Steel
Brand and Series
Miller DuraHoist
Series
DuraHoist
For Use With
DH-12 Sleeve
Material
Steel
Confined Space Component
2 ft Extension Hitch Mount
Accessory Type
Vehicle Hitch Mount Extension
Includes Tie-Off Anchor Point
Yes

Description

Sleeve extension, Accessory Type Vehicle Hitch Mount Extension, Includes Tie-Off Anchor Point Yes, Length 2 ft, Color Yellow, For Use With DH-12 Sleeve, Confined Space Component 2 ft Extension Hitch Mount, Material Steel, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.