Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miller Self Retracting Lifeline, 9 ft., 310 lb. Weight Capacity CFL-4/9FT

Self Retracting Lifeline, 9 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # CFL-4/9FT
  • Zoro # G3361802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFL-4/9FT
Zoro #
G3361802
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft.
SRL Length
9 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Standards
ANSI A10.32, CSA, OSHA
Number of Legs
1
Includes
Stainless Steel Swivel And Steel Twist-Lock Carabiner
Harness Hook Type
Swivel Snap Hook
Max. Working Load
310 lb.
Anchorage Hook Type
Carabiner
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Locking Swivel Snap Hook
SRL Housing Material
Aluminum
Housing Material
Aluminum
Locking Anchorage Connection Hook Type
Swivelling Twist Lock Carabiner
Type
Self-Retracting
For Use With
Full Body Harness
Harness Hook Gate Opening
3/4"
Tensile Strength
3600 lb.

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.