SS energy absorber
Mfr # SGX
Zoro # G902745167
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Includes Tie-Off Adapters
No
Lifeline Material
Steel
Retractable
No
Lifeline Installation
Reusable
For Use With
Skygrip Temporary Lifeline Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGX
Zoro #
G902745167
UPC #
612230157500
Country of Origin
United States
Details
Item
Stainless Steel energy absorber
Includes Tie-Off Adapters
No
Lifeline Material
Steel
Retractable
No
Lifeline Installation
Reusable
For Use With
Skygrip Temporary Lifeline Systems
Includes Mounting Hardware
Yes
Attaches To
Concrete and Steel
Hardware Material
Steel
Includes
SkyGrip Stainless Steel Energy Absorber
Brand and Series
Honeywell Miller
Compatible Attachment Points
Concrete, Steel
Description
Stainless Steel energy absorber, Lifeline Installation Reusable, Compatible Attachment Points Concrete, Steel, Lifeline Material Steel, Hardware Material Steel, For Use With Skygrip Temporary Lifeline Systems, Includes SkyGrip Stainless Steel Energy Absorber, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.