Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Plate

  • Mfr # DH-AP-5/

  • Zoro # G1929151


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ANSI and CSA standards
Anchor Material
Steel
Workers per System
3
Finish
Matte
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-AP-5/
Zoro #
G1929151
UPC #
-
Country of Origin
United States

Details

Item
Anchor Plate
Standards
OSHA, ANSI and CSA standards
Anchor Material
Steel
Workers per System
3
Finish
Matte
Color
Gray
For Use With
Miller DuraHoist Portable Fall-Arrest Masts and Accessories Only
Post Anchor Components
Base
Series
DuraHoist
For Surface Material
Steel
Includes D-Ring Tie-Off
No
Brand and Series
Honeywell Miller DuraHoist
Base Material
Steel
Anchor Installation
Permanent
Includes Mounting Hardware
No
Post Anchor Component
Anchor Plate
Number of Mounting Holes
2
Other Standards
CSA
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Attachment Point
swivel tie-off points
Material
Aluminum | Mild Steel

Description

Anchor Plate, For Use With Miller DuraHoist Portable Fall-Arrest Masts and Accessories Only, Workers per System 3, For Surface Material Steel, OSHA Standards Met OSHA, Other Standards CSA, Number of Mounting Holes 2, Anchor Installation Permanent, Includes D-Ring Tie-Off No, ANSI Standards Met ANSI, Anchor Material Steel, Base Material Steel, Color Gray, Includes Mounting Hardware No, Mounting Location Floor, Mounting Type Weld-On, Post Anchor Component Anchor Plate, Series DuraHoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.