This item is Discontinued.

Miller Miller Stretchable Shock Absorbing Lanyard, 6 ft. Length, 1 Leg(s), 310 lb. Weight Capacity 907LS-Z7/6FTYL

Miller Stretchable Shock Absorbing Lanyard, 6 ft. Length, 1 Leg(s), 310 lb. Weight Capacity (Discontinued)

  • Mfr # 907LS-Z7/6FTYL
  • Zoro # G1804875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907LS-Z7/6FTYL
Zoro #
G1804875
UPC #
612230214036
Country of Origin
United States

Dimensions

Length
6 ft.
Cable Dia.
1/4"
Strap Width
1/4"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Stretchable Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA 1926.502, 1910.66; ANSI Z359.13
Number of Legs
1
Series
Miller
Anchorage Hook Type
Snap Hook
Locking Harness Connection Hook Type
Snap Hook
For Use With
Full Body Harness
Harness Hook Gate Opening
3/4"
Includes
Instruction Manual
Locking Anchorage Connection Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Stretchable
Anchorage Hook Gate Opening
3/4"
Hardware Material
Steel
Tensile Strength
5000 lb.
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Harness Hook Type
Snap Hook
Number of Rescue Rings
0
Lifeline Material
Wire Rope

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Miller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.