Zoro Homepage

Stretchable Web Lanyard, 4 ft. Length, Aluminum, 2 Leg(s)

  • Mfr # 231MAL/6FTGN

  • Zoro # G1398260


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft.
Harness End Connection Material
Aluminum
Number of Legs
2
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231MAL/6FTGN
Zoro #
G1398260
UPC #
612230166144
Country of Origin
United States

Dimensions

Length
4 ft.

Details

Item
Stretchable Web Lanyard
Harness End Connection Material
Aluminum
Number of Legs
2
Number of Rescue Rings
0

Description

Twolegged 4FT Stretchable Web Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.