30Ft System For 2 Workers - No Intermediate Stanchion
Mfr # SGS36/30FT
Zoro # G902017004
product price:Â $3,780.99
/ea
Free Shipping & Returns
Key Features
Length
30 ft
Includes
Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle
Workers per System
2
Hardware Material
Steel
Attaches To
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGS36/30FT
Zoro #
G902017004
UPC #
612230158255
Country of Origin
United States
Dimensions
Length
30 ft
For Max. Flange Thickness
3 3/8 in
For Flange Width Range
12 in to 36 in
For Max. Flange Width
12 in
For Min. Flange Width
36 in
For Maximum Flange Width
12 in
For Maximum Flange Thickness
3 3/8 in
For Minimum Flange Width
36 in
Details
Item
System 30 ft for 2 Workers
Includes
Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle
Workers per System
2
Hardware Material
Steel
Attaches To
Steel
Lifeline Installation
Reusable
Retractable
No
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Compatible Attachment Points
Steel
Description
System 30 ft for 2 Workers, Lifeline Installation Reusable, For Minimum Flange Width 36 in, Workers per System 2, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Cable and Hardware, Complete System Includes Stanchions, Energy Absorber(s), Line Tension Indicator, Turnbuckle, For Maximum Flange Width 12 in, For Maximum Flange Thickness 3 3/8 in, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.