This item is Discontinued.

Miller Tape Anchor Mount, 3" L x 2" W, Nylon MTAPEMEASPOUCH

Tape Anchor Mount, 3" L x 2" W, Nylon (Discontinued)

  • Mfr # MTAPEMEASPOUCH
  • Zoro # G2042192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTAPEMEASPOUCH
Zoro #
G2042192
UPC #
612230234010
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Fits Shaft Dia.
2.50 in to 5 in
Fits Handle Dia.
2 1/2 in to 5 in
Fits Handle Diameter (Minimum)
2 1/2 in

Details

Tape Measure Product Grouping
Tape Measure
Color
Black
Max. Working Load
2 lb
Material
Nylon
I.D. Before Shrinking
2.50 in to 5 in
Installation Method
Slide Over Tape Measure
For Use With
Measuring Tape
Item
Tape Anchor Mount
Tethering Component
Attachment Point
Tool Attachment Method
Slip-On
D-Ring Material
Plastic
Brand and Series
Honeywell Miller
Weight Capacity
2 lb
Strap Color
Orange
Attachment Point Style
Sleeve
Tethering End Connection
D-Ring
Tool End Connection
Sleeve
For Tool Type
Measuring Tapes
Number of D-Rings
1

Description

Tape Anchor Mount, Attachment Point Style Sleeve, Color Black, D-Ring Material Plastic, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 2 lb, Width 2 in, For Tool Type Measuring Tapes, Material Nylon, Fits Handle Diameter (Minimum) 2 1/2 in, Number of D-Rings 1, Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.